https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-NH-1-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU1NnxpbWFnZS9qcGVnfGFHWmpMMmcyTnk4eE1ESTVNelF5TmpVeU1EQTVOQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRVjlPU0Y4eFgwMVFRbDlPUzFkZlUxUk1Yek13TUhnek1EQXVhbkJufGI4NTg3M2ZhNmNjNThlZDMzN2MxYmFiMWUzMmY3NzkxNGRiY2M5YTg3M2Q5Njg5MWJmZTZhYjhhMGJiMTQzNDE
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1240A16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1240A16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK
Roller Chain Sprocket; 1240 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 20.827" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 4-1/16" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
1240A16
BDI #
615340
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/1240A16/p/615340
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171902
Weight / Kilogram
76.272
EAN
0697950049069
Product Group - BDI
M02312
Chain Size
1240
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Engineered Class Sprocket | Flame Cut Sprockets
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
168
Long Description
Roller Chain Sprocket; 1240 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 20.827" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 4-1/16" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
20.827 Inch | 529.006 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Chain Pitch
4.063 Inch | 103.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh