

SATI
SATI
12B-1/Z=10 NR. PS11010
SATI SATI
Description
SATI 12B-1/Z=10 NR. PS11010
Roller Chain Sprocket; 12B-1 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 69MM Outside Diameter; 61.64MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
12B-1/Z=10 NR. PS11010
BDI #
1405466
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/12B-1-Z=10-NR-PS11010/p/1405466
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.4
Product Group - BDI
M02312
Chain Size
12B-1
Number of Teeth
10
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
12MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 12B-1 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 69MM Outside Diameter; 61.64MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.427 Inch | 61.64 Millimeter
Outside Diameter
2.717 Inch | 69 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh