Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

15BP20 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-MPB-NKW-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg3OXxpbWFnZS9qcGVnfGFEQXdMMmd3TVM4NU1qY3dNemt3TmpnMU56STJMbXB3Wnd8OGZhNzExNTMwYTU3ZmIzZmU1ZGYyNzgyMGNhMDIzMGNkODVjOGI0ZTJmMGM4MjI2YjUwMDAzN2Q0OTQ1Mjk5Mw
173173 Roller Chain Sprockets 

BOSTON GEAR BOSTON GEAR

15BP20

Description

15BP20 MINIATURE CHAIN SPROCKET ; PLASTIC

Roller Chain Sprocket; 15 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 0.995" Outside Diameter; 0.943" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 0.148" Chain Pitch; ANSI Roller Chain; No Keyway; Nylatron Material

Part #

54156

BDI #
173173

Details

47.47 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 47.47 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.005
EAN
0781711541562
Product Group - BDI
M02312
Chain Size
15
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Nylatron
Minimum Plain Bore
Yes
Other Features
Miniature Chain Sprocket
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Miniature Chain
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.005
Long Description
Roller Chain Sprocket; 15 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 0.995" Outside Diameter; 0.943" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 0.148" Chain Pitch; ANSI Roller Chain; No Keyway; Nylatron Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.148 Inch | 3.759 Millimeter
Pitch Diameter
0.943 Inch | 23.952 Millimeter
Outside Diameter
0.995 Inch | 25.273 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh