Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

16B-1/23 ST PILOT https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyODZ8aW1hZ2UvanBlZ3xhR0kxTDJnNVpTODVOek00TlRjMk1UQXhOREEyTG1wd1p3fDBhNzVmNWUxY2MzZjA5ZTFmN2IwYzg4Njg3ZWNmN2Y3Nzg3YjcxMGQ5NzY5ODFmYTBiNGJiNzliZDJiZDg4N2Y
15093524 Roller Chain Sprockets 

IPL IPL

16B-1/23 ST PILOT

Description

IPL 16B-1/23 ST PILOT

Roller Chain Sprocket; 16B-1 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 200.05MM Outside Diameter; 186.54MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

16B-1/23 ST PILOT

BDI #
15093524

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
IPL
Manufacturer Name
IPL GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
5.58
Product Group - BDI
M02312
Chain Size
16B-1
Number of Teeth
23
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
0
Long Description
Roller Chain Sprocket; 16B-1 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 200.05MM Outside Diameter; 186.54MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
7.876 Inch | 200.05 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
7.344 Inch | 186.54 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh