https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-NH-1-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU1NnxpbWFnZS9qcGVnfGFHWmpMMmcyTnk4eE1ESTVNelF5TmpVeU1EQTVOQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRVjlPU0Y4eFgwMVFRbDlPUzFkZlUxUk1Yek13TUhnek1EQXVhbkJufGI4NTg3M2ZhNmNjNThlZDMzN2MxYmFiMWUzMmY3NzkxNGRiY2M5YTg3M2Q5Njg5MWJmZTZhYjhhMGJiMTQzNDE
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-NH-1-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU1NnxpbWFnZS9qcGVnfGFHWmpMMmcyTnk4eE1ESTVNelF5TmpVeU1EQTVOQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRVjlPU0Y4eFgwMVFRbDlPUzFkZlUxUk1Yek13TUhnek1EQXVhbkJufGI4NTg3M2ZhNmNjNThlZDMzN2MxYmFiMWUzMmY3NzkxNGRiY2M5YTg3M2Q5Njg5MWJmZTZhYjhhMGJiMTQzNDE
LINN GEAR
LINN GEAR
200A12
LINN GEAR LINN GEAR
Description
200A12 SPROCKET
Roller Chain Sprocket; 200 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.83" Outside Diameter; 9.66" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
200A12
BDI #
587039
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/200A12/p/587039
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
12.245
Product Group - BDI
M02312
Chain Size
200
Number of Teeth
12
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
27
Long Description
Roller Chain Sprocket; 200 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.83" Outside Diameter; 9.66" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
2.5 Inch | 63.5 Millimeter
Outside Diameter
10.83 Inch | 275.082 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
9.66 Inch | 245.364 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

