

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
200C32 X 3-7/16 KW SS MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
200C32 X 3-7/16 KW SS MTO SPLIT SPROCKET ; 200 CHAIN 32 TEETH 3-7/16" BORE
Roller Chain Sprocket; 3-7/16" Bore; 200 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 26.882" Outside Diameter; 25.505" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
200C32 X 3-7/16 KW SS MTO
BDI #
24738402
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/200C32-X-3-7-16-KW-SS-MTO/p/24738402
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
200
Number of Teeth
32
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 3-7/16" Bore; 200 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 26.882" Outside Diameter; 25.505" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
26.882 Inch | 682.803 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Pitch Diameter
25.505 Inch | 647.827 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh