https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyODZ8aW1hZ2UvanBlZ3xhR1JpTDJnNU15OHhNRE14TnpVeE1qQTBPRFkzTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MjczMWM3NmZhYzg2YjVjZDhlNDk2YmNmMWNkZGE4ZGJhZTA2NTc3MzI0N2RkZmViYjNmYTljN2Q1NjU3MGVhMw
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyODZ8aW1hZ2UvanBlZ3xhR1JpTDJnNU15OHhNRE14TnpVeE1qQTBPRFkzTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MjczMWM3NmZhYzg2YjVjZDhlNDk2YmNmMWNkZGE4ZGJhZTA2NTc3MzI0N2RkZmViYjNmYTljN2Q1NjU3MGVhMw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2062B11HTX50MM NO KW NO SS PLT 0.459 THK
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2062B11HTX50MM NO KW NO SS PLT 0.459 THK ; DWG 0064835R
Roller Chain Sprocket; 50MM Bore; 2062 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 152.654MM Outside Diameter; 135.23MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 38.1MM Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
2062B11HTX50MM NO KW NO SS PLT 0.459 THK
BDI #
22976109
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/2062B11HTX50MM-NO-KW-NO-SS-PLT-0-459-THK/p/22976109
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
2062
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
No
Other Features
Conveyor Series | Double Pitch
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 50MM Bore; 2062 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 152.654MM Outside Diameter; 135.23MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 38.1MM Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
6.01 Inch | 152.654 Millimeter
Pitch Diameter
5.324 Inch | 135.23 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

