

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
24A16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
24A16 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 24B-1 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 214.401MM Outside Diameter; 195.29MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
24A16
BDI #
617666
Details
327.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/24A16/p/617666
Your Price
$ 327.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
4.64
EAN
0697950405636
Product Group - BDI
M02312
Chain Size
24B-1
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
10.714
Long Description
Roller Chain Sprocket; 24B-1 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 214.401MM Outside Diameter; 195.29MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
8.441 Inch | 214.401 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.689 Inch | 195.29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh