

PT INTERNATIONAL
PT INTERNATIONAL
24B-2-12B
PT INTERNATIONAL PT INTERNATIONAL
Description
24B-2-12B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Roller Chain Sprocket; 24B-2 Chain; 12 Teeth; 2 Row of Teeth; No Hardened Teeth; 165.049MM Outside Diameter; 147.21MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
2101005022
BDI #
18121172
Details
758.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/24B-2-12B/p/18121172
Your Price
$ 758.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
8.501
EAN
0800675028596
Product Group - BDI
M02312
Chain Size
24B-2
Number of Teeth
12
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
62
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
24B-2-12B
Weight / LBS
18.73929
Long Description
Roller Chain Sprocket; 24B-2 Chain; 12 Teeth; 2 Row of Teeth; No Hardened Teeth; 165.049MM Outside Diameter; 147.21MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.796 Inch | 147.21 Millimeter
Outside Diameter
6.498 Inch | 165.049 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh