

BOSTON GEAR
BOSTON GEAR
25A45
BOSTON GEAR BOSTON GEAR
Description
25A45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 25 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.725" Outside Diameter; 3.584" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
68198
BDI #
176770
Details
164.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/25A45/p/176770
Your Price
$ 164.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.14
EAN
0781711681985
Product Group - BDI
M02312
Chain Size
25
Number of Teeth
45
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.14
Long Description
Roller Chain Sprocket; 25 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.725" Outside Diameter; 3.584" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
0.25 Inch | 6.35 Millimeter
Outside Diameter
3.725 Inch | 94.615 Millimeter
Pitch Diameter
3.584 Inch | 91.034 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh