

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
28BTB15H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
28BTB15H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Roller Chain Sprocket; 28B-1 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 235.763MM Outside Diameter; 213.79MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 44.45MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
28BTB15H
BDI #
618073
Details
744.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/28BTB15H/p/618073
Your Price
$ 744.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
6.35
EAN
0697950412078
Product Group - BDI
M02312
Chain Size
28B-1
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
3020
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
18.012
Long Description
Roller Chain Sprocket; 28B-1 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 235.763MM Outside Diameter; 213.79MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 44.45MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Chain Pitch
1.75 Inch | 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 24 To 75 Millimeter
Pitch Diameter
8.417 Inch | 213.79 Millimeter
Outside Diameter
9.282 Inch | 235.763 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh