https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MzB8aW1hZ2UvanBlZ3xhRFJsTDJnd09TOHhNRE16TlRnMk9EY3hOVEF6T0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgxTlRYek13TUhnek1EQXVhbkJufDJlZDg3ZTNlNWZiNGI4NmM4ZmRkZThhZWJkYzFmMDY4ODY2MTA4NGZiMjQxNjMxMGNiMmM0N2Q1ZWNkOWMzNTg
TSUBAKI
TSUBAKI
35B22SS X 1/2 RSB
TSUBAKI TSUBAKI
Description
35B22SS X 1/2 RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 35 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.833" Outside Diameter; 2.635" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
35B22SS X 1/2 RSB
BDI #
22379062
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/35B22SS-X-1-2-RSB/p/22379062
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.372
EAN
0097039390592
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Max Bore
1.375
Minimum Plain Bore
Yes
Other Features
1/2 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.81791
Long Description
Roller Chain Sprocket; 35 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.833" Outside Diameter; 2.635" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Pitch Diameter
2.635 Inch | 66.93 Millimeter
Outside Diameter
2.833 Inch | 71.958 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh