

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
35H30
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
35H30 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND
Roller Chain Sprocket; 35 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.793" Outside Diameter; 3.588" Pitch Diameter; B-Hub One Side; Bushed Mount; H Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
35H30
BDI #
618972
Details
60.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/35H30/p/618972
Your Price
$ 60.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.45
EAN
0697950109657
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
H
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.9
Long Description
Roller Chain Sprocket; 35 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.793" Outside Diameter; 3.588" Pitch Diameter; B-Hub One Side; Bushed Mount; H Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter
Pitch Diameter
3.588 Inch | 91.135 Millimeter
Outside Diameter
3.793 Inch | 96.342 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh