https://www.bdiexpress.com/medias/INDXXXXXXXXX-25119743-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIzNDJ8aW1hZ2UvanBlZ3xhR0V5TDJnNE15OHhNREEzTmpVNE16ZzFOREV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRrM05ETmZNekF3V0RNd01DNXFjR2N8ZmY1MzVlNzU3OTA0NTJhMzQ1MWM2YTUzZmNmZjQ3NzRhNjY0NWRmMzM4YWEyODNhMDNjYzRjZDkwOTI3ZDhjZQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25119743-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIzNDJ8aW1hZ2UvanBlZ3xhR0V5TDJnNE15OHhNREEzTmpVNE16ZzFOREV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRrM05ETmZNekF3V0RNd01DNXFjR2N8ZmY1MzVlNzU3OTA0NTJhMzQ1MWM2YTUzZmNmZjQ3NzRhNjY0NWRmMzM4YWEyODNhMDNjYzRjZDkwOTI3ZDhjZQ
W. M. BERG
W. M. BERG
3MF5A-20
W. M. BERG W. M. BERG
Description
3MF5A-20 CHAIN SPROCKET ; POR
Roller Chain Sprocket; 3/8" Bore; 3CCF Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.061" Outside Diameter; 0.999" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 0.157" Chain Pitch; Cable Chain; No Keyway; Aluminum Material
Part #
10549694
BDI #
25119743
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/3MF5A-20/p/25119743
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.02
EAN
0698210275051
Product Group - BDI
M02312
Chain Size
3CCF
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
Cable Chain
Keyway Yes/No
No
Material
Aluminum
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Cable Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3MF5A-20
Manufacturer Internal Number
10549694
Weight / LBS
0.04
Long Description
Roller Chain Sprocket; 3/8" Bore; 3CCF Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.061" Outside Diameter; 0.999" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 0.157" Chain Pitch; Cable Chain; No Keyway; Aluminum Material
Bore
0.375 Inch | 9.525 Millimeter
Chain Pitch
0.157 Inch | 3.988 Millimeter
Pitch Diameter
0.999 Inch | 25.375 Millimeter
Outside Diameter
1.061 Inch | 26.949 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

