BROWNING
BROWNING
40A30
BROWNING BROWNING
Description
40A30 ROLLER CHAIN SPROCKET ; TYPE A SERIES 900
Roller Chain Sprocket; 40 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.057" Outside Diameter; 4.783" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
40A30
BDI #
329267
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/40A30/p/329267
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.545
EAN
0662289181049
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1108331
Weight / LBS
1.2
Long Description
Roller Chain Sprocket; 40 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.057" Outside Diameter; 4.783" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
4.783 Inch | 121.5 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
5.057 Inch | 128.448 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh