Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

50B9-3/4 OBSOLETE DO NOT USE 06/25 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-FB-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODJ8aW1hZ2UvanBlZ3xhREprTDJoaFlTOHhNREk1TXpRd01URTFOelkyTWk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlHUWw5TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfGU3NjFlMGVmZTA3MGY1NjA2ZDA1ZDY3YTRmMmQyYjIzOTIxYTYyNjVjYWZlMGRkMzg4ZTAxYzMzYWJiYzk5ZTQ
163355 Roller Chain Sprockets 

BOSTON GEAR BOSTON GEAR

50B9-3/4 OBSOLETE DO NOT USE 06/25

Description

50B9-3/4 OBSOLETE DO NOT USE 06/25 ; NON-RETURNABLE STEEL SINGLE HUB

Roller Chain Sprocket; 3/4" Bore; 50 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.093" Outside Diameter; 1-53/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

50B9-3/4 OBSOLETE DO NOT USE 06/25

BDI #
163355

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
No Longer Available

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.137
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
9
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.136
Long Description
Roller Chain Sprocket; 3/4" Bore; 50 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.093" Outside Diameter; 1-53/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
2.093 Inch | 53.162 Millimeter
Pitch Diameter
1.828 Inch | 46.42 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh