

BDI APPROVED FL POWR
BDI APPROVED FL POWR
50BS28X1-1/2 3/8KW
BDI APPROVED FL POWR BDI APPROVED FL POWR
Description
50BS28X1-1/2 3/8KW ROLLER CHAIN SPROCKET ; 1-1/2" BORE 3/8" KEYWAY
Roller Chain Sprocket; 1-1/2" Bore; 50 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 5-59/64" Outside Diameter; 5.582" Pitch Diameter; B-Hub One Side; Finished Bore Mount; 5/8" Chain Pitch; ANSI Roller Chain Type; 3/8" Keyway; Steel Material
Part #
50BS28X1-1/2 3/8KW
BDI #
25171291
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/50BS28X1-1-2-3-8KW/p/25171291
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Product Detail
Roller Chain Sprocket
Product Specification
1-1/2" Bore; 50 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 5-59/64" Outside Diameter; 5.582" Pitch Diameter; B-Hub One Side; Finished Bore Mount; 5/8" Chain Pitch; ANSI Roller Chain Type; 3/8" Keyway; Steel Material
Long Description
Roller Chain Sprocket; 1-1/2" Bore; 50 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 5-59/64" Outside Diameter; 5.582" Pitch Diameter; B-Hub One Side; Finished Bore Mount; 5/8" Chain Pitch; ANSI Roller Chain Type; 3/8" Keyway; Steel Material