https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMzF8aW1hZ2UvanBlZ3xhRFF4TDJnMVpDOHhNRE0zTXpZMk5qQXhNekl4TkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgxTlFYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3wzZWZlNThkOGQyNjRlNGI2ZGJjODQxYWVmZGZhZTI2Nzg1NmRkOWUwODBhMWY1YzA4MTQ5NzVjNDE0ZGRjZGNj
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
50C25 SPLIT S1 HUBS 1-1/4 ID
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
50C25 SPLIT S1 HUBS 1-1/4 ID SPROCKET ; 1-1/4IN BORE
Roller Chain Sprocket; 1-1/4" Bore; 50 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.323" Outside Diameter; 4.987" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
50C25 SPLIT S1 HUBS 1-1/4 ID
BDI #
21536012
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/50C25-SPLIT-S1-HUBS-1-1-4-ID/p/21536012
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
25
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 1-1/4" Bore; 50 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.323" Outside Diameter; 4.987" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
5.323 Inch | 135.204 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
4.987 Inch | 126.66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh