

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
60B52H
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
60B52H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 52 TEETH PILOT BORE
Roller Chain Sprocket; 60 Chain; 52 Teeth; 1 Row of Teeth; Hardened Teeth; 12.849" Outside Diameter; 12-27/64" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
60B52H
BDI #
20644325
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/60B52H/p/20644325
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
7.907
EAN
0847648183982
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
52
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
2.75
Minimum Plain Bore
Yes
Other Features
15/16 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
17.43
Long Description
Roller Chain Sprocket; 60 Chain; 52 Teeth; 1 Row of Teeth; Hardened Teeth; 12.849" Outside Diameter; 12-27/64" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
12.422 Inch | 315.519 Millimeter
Outside Diameter
12.849 Inch | 326.365 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh