https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MzB8aW1hZ2UvanBlZ3xhR1UxTDJobFppOHhNRE14TnpVeE1UUTFPRGcwTmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxTlRYek13TUhnek1EQXVhbkJufGExM2QwMzRjNjhlZWQyNzcyZWY1MzkzOGVlMjAxYTRiN2ZlMGZkMzFlZGFkYTBjNWU0MTYyZGI3OGNlY2Y1NmE
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
60B76SS X 1-1/2 PB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
60B76SS X 1-1/2 PB CHAIN SPROCKET ; 1-1/2" BORE 303/304SS 18.584" OD 2" LTB
Roller Chain Sprocket; 60 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.584" Outside Diameter; 18.149" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
60B76SS X 1-1/2 PB
BDI #
24721421
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/60B76SS-X-1-1-2-PB/p/24721421
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
76
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Max Bore
2.75
Minimum Plain Bore
Yes
Other Features
1-1/2 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 60 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.584" Outside Diameter; 18.149" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Pitch Diameter
18.149 Inch | 460.98 Millimeter
Outside Diameter
18.584 Inch | 472.034 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh