https://www.bdiexpress.com/medias/INDTSUSPKTXX-RC-B-1-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTV8aW1hZ2UvanBlZ3xhR0ptTDJneFpDOHhNRFEyT1RreE56VTRPVFV6TkM5SlRrUlVVMVZUVUV0VVdGaGZVa05mUWw4eFgxRkVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w2ZTI4ZDlkZWIyZGIwNzMzMDhkMWYzZDBiOWQ2OTEwMzBhOGNhYzg5MGZiNjZkZmEyMTY0ZDZjYWNhOWYyYTY5
TSUBAKI
TSUBAKI
60E112
TSUBAKI TSUBAKI
Description
NOT AVAILABLE IN US
Roller Chain Sprocket; 60 Chain; 112 Teeth; 1 Row of Teeth; Hardened Teeth; 27.181" Outside Diameter; 26.741" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
60E112
BDI #
919812
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/60E112/p/919812
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
34.277
EAN
0097039379764
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
112
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
E
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
UST60E112
Weight / LBS
75.5
Long Description
Roller Chain Sprocket; 60 Chain; 112 Teeth; 1 Row of Teeth; Hardened Teeth; 27.181" Outside Diameter; 26.741" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
27.181 Inch | 690.397 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Pitch Diameter
26.741 Inch | 679.221 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh