

DODGE
DODGE
70TT826
DODGE DODGE
Description
70TT826 TORQUE TAMER SPROCKET ; NO 70 SIZE 80 CHAIN SIZE 26 TEETH
Roller Chain Sprocket; 80 Chain; Type A; 26 Teeth; Use With #50 Torque Tamer
Part #
70TT826
BDI #
251473
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/70TT826/p/251473
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.65
EAN
0782475263639
Product Group - BDI
M02344
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Roller Chain Sprocket
Product Specification
80 Chain; Type A; 26 Teeth
Long Description
Roller Chain Sprocket; 80 Chain; Type A; 26 Teeth; Use With #50 Torque Tamer