

25110525
Roller Chain Sprockets
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
80BS18 X 1-7/8IN
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
80BS18 X 1-7/8IN RLR CHAIN SPROCKET ; 80CHAIN 18T
Roller Chain Sprocket; 1-7/8" Bore; 80 Chain; 18 Teeth; 1 Row of Teeth; 6.271" Outside Diameter; 5.759" Pitch Diameter; B-Hub One Side; 1" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material
Part #
80BS18 X 1-7/8IN
BDI #
25110525

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80BS18-X-1-7-8IN/p/25110525
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Roller Chain Sprocket
Product Specification
1-7/8" Bore; 80 Chain; 18 Teeth; 1 Row of Teeth; 6.271" Outside Diameter; 5.759" Pitch Diameter; B-Hub One Side; 1" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material
Long Description
Roller Chain Sprocket; 1-7/8" Bore; 80 Chain; 18 Teeth; 1 Row of Teeth; 6.271" Outside Diameter; 5.759" Pitch Diameter; B-Hub One Side; 1" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material