![80BTB24RM](/medias/INDM-GSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NTB8aW1hZ2UvanBlZ3xhR00wTDJnd05pOHhNRE14Tmpjek16ZzBNVFF6T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w0ZjQyOTkyNTU3N2ZhMWI2OThlZDJiYTMyMGZkZjZlNjY1M2NhMGRhNTlhZDE1NDBkNDYyZTBiY2YyMjA3ZDAz)
![80BTB24RM](/medias/INDM-GSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NTB8aW1hZ2UvanBlZ3xhR00wTDJnd05pOHhNRE14Tmpjek16ZzBNVFF6T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w0ZjQyOTkyNTU3N2ZhMWI2OThlZDJiYTMyMGZkZjZlNjY1M2NhMGRhNTlhZDE1NDBkNDYyZTBiY2YyMjA3ZDAz)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
80BTB24RM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
80BTB24RM ROLLER CHAIN SPROCKET ; #80 CHAIN BORE TO BORE 24 TEETH
Roller Chain Sprocket; 80 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.196" Outside Diameter; 7.661" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
80BTB24RM
BDI #
24628523
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80BTB24RM/p/24628523
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
24
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 80 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.196" Outside Diameter; 7.661" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.196 Inch | 208.178 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Pitch Diameter
7.661 Inch | 194.6 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh