https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2Njl8aW1hZ2UvanBlZ3xhRE13TDJnM01DOHhNRE14Tmpjek9UY3dOamt4TUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xhOTliNmU2OTVkZDJkNTgxMGFjZGUzOWE0MWNjNmQzNjk5MzdlNDAzZmVhOGM0NTNlMDdlNzVjN2EwOTBiZjRh
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
80Q37H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
80Q37H RC SPROCKET ; 1IN PITCH 37TEETH
Roller Chain Sprocket; 80 Chain; 37 Teeth; 1 Row of Teeth; Hardened Teeth; 12.349" Outside Diameter; 11.792" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
80Q37H
BDI #
21839160
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80Q37H/p/21839160
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / US pound
0
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
37
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 80 Chain; 37 Teeth; 1 Row of Teeth; Hardened Teeth; 12.349" Outside Diameter; 11.792" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
11.792 Inch | 299.51 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.349 Inch | 313.665 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh