https://www.bdiexpress.com/medias/INDTSUSPKTXX-81X-B-1-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNTh8aW1hZ2UvanBlZ3xhR00wTDJnME9TOHhNRFEyTmpZMU9ERTFOalUzTkM5SlRrUlVVMVZUVUV0VVdGaGZPREZZWDBKZk1WOU5VRUpmTXpBd2VETXdNQzVxY0djfGIxZTY1MGMwYzFiODg0N2ZkYWM3NGQ5ZDhhZjcwZjFhNDI4NGM1YWYyZDM2OWY2OGFhYzYwNTEzYWZiZjdlMTU
TSUBAKI
TSUBAKI
81XB11
TSUBAKI TSUBAKI
Description
81XB11 SB SPROCKET ; STOCK BORE
Roller Chain Sprocket; 81X Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 10.015" Outside Diameter; 9.261" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
81XB11
BDI #
917893
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/81XB11/p/917893
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
9.06
EAN
0097039008343
Product Group - BDI
M02312
Chain Size
81X
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
3.438
Minimum Plain Bore
Yes
Other Features
Conveyor Chain
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
20
Long Description
Roller Chain Sprocket; 81X Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 10.015" Outside Diameter; 9.261" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Pitch Diameter
9.261 Inch | 235.229 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Outside Diameter
10.015 Inch | 254.381 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh