

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
81XB8L X 1-1/4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
81XB8L X 1-1/4 SPROCKET ; 1-1/4 BORE 8 TOOTH NO KW 3/8 SS LH
Roller Chain Sprocket; 1-1/4" Bore; 81X Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.429" Outside Diameter; 6.818" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
81XB8L X 1-1/4
BDI #
24675092
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/81XB8L-X-1-1-4/p/24675092
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
81X
Number of Teeth
8
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Conveyor Chain
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 1-1/4" Bore; 81X Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.429" Outside Diameter; 6.818" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
2.609 Inch | 66.269 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Pitch Diameter
6.818 Inch | 173.177 Millimeter
Outside Diameter
7.429 Inch | 188.697 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh