https://www.bdiexpress.com/medias/INDTSUSPKTXX-RC-C-1-SP-KW-STL-REP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1OTd8aW1hZ2UvanBlZ3xhR0UwTDJnNE9TOHhNRFEyTmpZME9EQXpNVEkyTWk5SlRrUlVVMVZUVUV0VVdGaGZVa05mUTE4eFgxTlFYMHRYWDFOVVRGOVNSVkJmTXpBd2VETXdNQzVxY0djfGYzZjY3NWNjOTcwYWFhNjk0MmNiZWNlNmZkYmUwMWQ0ZmE3Zjc3NjRiNmFjMjkwNDdmMDVmZTgzMmEzNzliOWY
TSUBAKI
TSUBAKI
82C14F X 2-15/16 SPLIT MILL
TSUBAKI TSUBAKI
Description
82C14F X 2-15/16 SPLIT MILL ; POR SPROCKETS
Roller Chain Sprocket; 2-15/16" Bore; 82 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 13.819" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
82C14F X 2-15/16 SPLIT MILL
BDI #
917805
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/82C14F-X-2-15-16-SPLIT-MILL/p/917805
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
82
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Mill Chain
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Mill Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 2-15/16" Bore; 82 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 13.819" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
2.938 Inch | 74.625 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Chain Pitch
3.075 Inch | 78.105 Millimeter
Pitch Diameter
13.819 Inch | 351.003 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh