https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NzV8aW1hZ2UvanBlZ3xhREF5TDJoaE55OHhNRFV3TnpJd05URTRNVFEzTUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8MWI4NDA5YWI4ZTUyMGQ3MTQ5MWU3YzJjMDVlMDg4NDExMzZhMGNiNDMzMjg5ZTk0MDhjODcxYWM0Zjg1NmVjZg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D06B12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D06B12 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 06B-2 Chain; 12 Teeth; 2 Row of Teeth; No Hardened Teeth; 41.275MM Outside Diameter; 36.8MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
D06B12
BDI #
607134
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D06B12/p/607134
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.163
EAN
0697950396118
Product Group - BDI
M02312
Chain Size
06B-2
Number of Teeth
12
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
16
Minimum Plain Bore
Yes
Other Features
Duplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.353
Long Description
Roller Chain Sprocket; 06B-2 Chain; 12 Teeth; 2 Row of Teeth; No Hardened Teeth; 41.275MM Outside Diameter; 36.8MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
1.449 Inch | 36.8 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh