![D100A76](/medias/INDM-GSPKTXX-RC-A-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NDR8aW1hZ2UvanBlZ3xhREppTDJnMk1DOHhNRE14Tmpjek5EYzVNVGN4TUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8Mzg0NTljNDZjZDdiMTQwMmE4YzQxY2FlODM1OTQ1MjU3M2VlZjlmM2ZlYWEyOTRlNTAxMjI2NzIzMmMwYjcyZA)
![D100A76](/medias/INDM-GSPKTXX-RC-A-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NDR8aW1hZ2UvanBlZ3xhREppTDJnMk1DOHhNRE14Tmpjek5EYzVNVGN4TUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8Mzg0NTljNDZjZDdiMTQwMmE4YzQxY2FlODM1OTQ1MjU3M2VlZjlmM2ZlYWEyOTRlNTAxMjI2NzIzMmMwYjcyZA)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D100A76
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D100A76 ; DBL STOCK SPROCKET STL 1-1/4IN PITCH
Roller Chain Sprocket; 100-2 Chain; 76 Teeth; 2 Row of Teeth; No Hardened Teeth; 30.973" Outside Diameter; 30.248" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
D100A76
BDI #
21581318
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D100A76/p/21581318
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
8.21
Product Group - BDI
M02312
Chain Size
100-2
Number of Teeth
76
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
18.09995
Long Description
Roller Chain Sprocket; 100-2 Chain; 76 Teeth; 2 Row of Teeth; No Hardened Teeth; 30.973" Outside Diameter; 30.248" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
30.973 Inch | 786.714 Millimeter
Pitch Diameter
30.248 Inch | 768.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh