![D10B24](/medias/INDXXXSPKTXX-RC-B-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NzV8aW1hZ2UvanBlZ3xhREF5TDJoaE55OHhNRFV3TnpJd05URTRNVFEzTUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8MWI4NDA5YWI4ZTUyMGQ3MTQ5MWU3YzJjMDVlMDg4NDExMzZhMGNiNDMzMjg5ZTk0MDhjODcxYWM0Zjg1NmVjZg)
![D10B24](/medias/INDXXXSPKTXX-RC-B-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NzV8aW1hZ2UvanBlZ3xhREF5TDJoaE55OHhNRFV3TnpJd05URTRNVFEzTUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8MWI4NDA5YWI4ZTUyMGQ3MTQ5MWU3YzJjMDVlMDg4NDExMzZhMGNiNDMzMjg5ZTk0MDhjODcxYWM0Zjg1NmVjZg)
607260
Roller Chain Sprockets
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D10B24
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D10B24 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 10B-2 Chain; 24 Teeth; 2 Row of Teeth; No Hardened Teeth; 130.124MM Outside Diameter; 121.62MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
D10B24
BDI #
607260
Details
211.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D10B24/p/607260
Your Price
$ 211.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
3.143
EAN
0697950399768
Product Group - BDI
M02312
Chain Size
10B-2
Number of Teeth
24
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
64
Minimum Plain Bore
Yes
Other Features
Duplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
6.504
Long Description
Roller Chain Sprocket; 10B-2 Chain; 24 Teeth; 2 Row of Teeth; No Hardened Teeth; 130.124MM Outside Diameter; 121.62MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
4.788 Inch | 121.62 Millimeter
Outside Diameter
5.123 Inch | 130.124 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh