

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D24C42
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D24C42 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 24B-2 Chain; 42 Teeth; 2 Row of Teeth; No Hardened Teeth; 531.266MM Outside Diameter; 509.83MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
D24C42
BDI #
607602
Details
3201.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D24C42/p/607602
Your Price
$ 3,201.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
68.27
EAN
0697950406435
Product Group - BDI
M02312
Chain Size
24B-2
Number of Teeth
42
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
137
Minimum Plain Bore
Yes
Other Features
Duplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
175.466
Long Description
Roller Chain Sprocket; 24B-2 Chain; 42 Teeth; 2 Row of Teeth; No Hardened Teeth; 531.266MM Outside Diameter; 509.83MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
20.916 Inch | 531.266 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
20.072 Inch | 509.83 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh