https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzJ8aW1hZ2UvanBlZ3xhRE5rTDJoaU1TOHhNRFV3TnpFeU56VTROamcwTmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDc0YWUxYzlhYzJmNjg4NmQ0NjUzNTMzMDcxNTM2N2YzZWQ0YjM1OGY3NGVlYjBhOTllYzU4YjhiMDlmMzgwNjA
TSUBAKI
TSUBAKI
D50B20H X 1 KW 2SS
TSUBAKI TSUBAKI
Description
D50B20H X 1 KW 2SS CHAIN SPROCKET ; 4.32IN OD X 1.75IN LTB X 5/8IN P STEEL
Roller Chain Sprocket; 1" Bore; 50-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 4.321" Outside Diameter; 3.995" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D50B20H X 1 KW 2SS
BDI #
21572404
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D50B20H-X-1-KW-2SS/p/21572404
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
50-2
Number of Teeth
20
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 1" Bore; 50-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 4.321" Outside Diameter; 3.995" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter
3.995 Inch | 101.48 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
4.321 Inch | 109.753 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh