https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMjB8aW1hZ2UvanBlZ3xhRE5pTDJobFl5OHhNRFkyTURjNU1qUTJOelE0Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDkyMWQwNWZiYzc4NWRjZDUwMmZkZmVhNDM4NmE5NDJlNGYyYTQzMjNjNDZkMTExNWQzZWEwYmEyOTI1ODdiNTc
21445503
Roller Chain Sprockets
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D50BS15H 1-7/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D50BS15H 1-7/16 SPROCKET ; 5/8IN PITCH 1-7/16IN BORE 15 TEETH
Roller Chain Sprocket; 1-7/16" Bore; 50-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 3.315" Outside Diameter; 3.006" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D50BS15H 1-7/16
BDI #
21445503
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D50BS15H-1-7-16/p/21445503
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.82
Product Group - BDI
M02312
Chain Size
50-2
Number of Teeth
15
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.80779
Long Description
Roller Chain Sprocket; 1-7/16" Bore; 50-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 3.315" Outside Diameter; 3.006" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
3.006 Inch | 76.35 Millimeter
Outside Diameter
3.315 Inch | 84.201 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh