

DODGE
DODGE
D50CTL95-2517
DODGE DODGE
Description
D50CTL95-2517 ROLLER CHAIN SPROCKET ; POR NON RETURNABLE
Roller Chain Sprocket; 50-2 Chain; 95 Teeth; 2 Row of Teeth; No Hardened Teeth; 19.268" Outside Diameter; 18.903" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 2517 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D50CTL95-2517
BDI #
20495263
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D50CTL95-2517/p/20495263
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.005
EAN
0782475051137
Product Group - BDI
M02312
Chain Size
50-2
Number of Teeth
95
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
101049
Weight / LBS
70
Long Description
Roller Chain Sprocket; 50-2 Chain; 95 Teeth; 2 Row of Teeth; No Hardened Teeth; 19.268" Outside Diameter; 18.903" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 2517 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
18.903 Inch | 480.14 Millimeter
Outside Diameter
19.268 Inch | 489.407 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh