![D50Q26H](/medias/INDXXXSPKTXX-RC-B-2-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA5NTR8aW1hZ2UvanBlZ3xhRE0xTDJnMk1DOHhNRFF4T0RZNU5UYzJOakEwTmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eVgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xiYzRjNTRhM2VmMmRiYzc5MmM5ZjQyOGE4MDM0OGY0ODhhOGJiMGRhZWFhOGFmZjM2ZGRlNGI4YjhmYWEyMTk3)
![D50Q26H](/medias/INDXXXSPKTXX-RC-B-2-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA5NTR8aW1hZ2UvanBlZ3xhRE0xTDJnMk1DOHhNRFF4T0RZNU5UYzJOakEwTmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eVgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xiYzRjNTRhM2VmMmRiYzc5MmM5ZjQyOGE4MDM0OGY0ODhhOGJiMGRhZWFhOGFmZjM2ZGRlNGI4YjhmYWEyMTk3)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D50Q26H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D50Q26H ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND
Roller Chain Sprocket; 50-2 Chain; 26 Teeth; 2 Row of Teeth; Hardened Teeth; 5.523" Outside Diameter; 5.185" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D50Q26H
BDI #
607888
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D50Q26H/p/607888
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.295
EAN
0697950214306
Product Group - BDI
M02312
Chain Size
50-2
Number of Teeth
26
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
5.3
Long Description
Roller Chain Sprocket; 50-2 Chain; 26 Teeth; 2 Row of Teeth; Hardened Teeth; 5.523" Outside Diameter; 5.185" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Outside Diameter
5.523 Inch | 140.284 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.185 Inch | 131.7 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh