https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-2-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMjh8aW1hZ2UvanBlZ3xhREJrTDJnelpTOHhNREEzT0RrMU5qYzRNVFU1T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE5SVFsTmZNbDlOVUVKZlRrdFhYME5UWHpNd01IZ3pNREF1YW5CbnxhZGNiODNkMTQyMGNiNzlmMzZjNWUyMTBjMmE5ODg5NzAwZTdkMDA3ODlkMTgzYjlkMDZmZTRhZTk5NGM0YmFi
TSUBAKI
TSUBAKI
D60C72
TSUBAKI TSUBAKI
Description
D60C72 SPROCKET ; SB 1-7/16"
Roller Chain Sprocket; 60-2 Chain; 72 Teeth; 2 Row of Teeth; Hardened Teeth; 17.628" Outside Diameter; 17.195" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
D60C72
BDI #
913542
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D60C72/p/913542
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
42.9
EAN
0097039365927
Product Group - BDI
M02312
Chain Size
60-2
Number of Teeth
72
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
3.313
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
42.994
Long Description
Roller Chain Sprocket; 60-2 Chain; 72 Teeth; 2 Row of Teeth; Hardened Teeth; 17.628" Outside Diameter; 17.195" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Pitch Diameter
17.195 Inch | 436.753 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
17.628 Inch | 447.751 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh