https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-2-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMjh8aW1hZ2UvanBlZ3xhREJrTDJnelpTOHhNREEzT0RrMU5qYzRNVFU1T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE5SVFsTmZNbDlOVUVKZlRrdFhYME5UWHpNd01IZ3pNREF1YW5CbnxhZGNiODNkMTQyMGNiNzlmMzZjNWUyMTBjMmE5ODg5NzAwZTdkMDA3ODlkMTgzYjlkMDZmZTRhZTk5NGM0YmFi
TSUBAKI
TSUBAKI
D60C76
TSUBAKI TSUBAKI
Description
D60B76 ; POR SPROCKET SB 1 7/16IN
Roller Chain Sprocket; 60-2 Chain; 76 Teeth; 2 Row of Teeth; Hardened Teeth; 18.584" Outside Diameter; 18.149" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
D60C76
BDI #
913543
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D60C76/p/913543
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
47.67
Product Group - BDI
M02312
Chain Size
60-2
Number of Teeth
76
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
3.313
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
47.67
Long Description
Roller Chain Sprocket; 60-2 Chain; 76 Teeth; 2 Row of Teeth; Hardened Teeth; 18.584" Outside Diameter; 18.149" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
18.584 Inch | 472.034 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
18.149 Inch | 460.98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh