https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-2-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk0NjZ8aW1hZ2UvanBlZ3xhRGxoTDJnNE5TOHhNRFF4T0RZME16WTJORGt5Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eVgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3wxODRjNmVkMDYyZWUyZmMzZDkxZjI2MWQ1ZDUzMjJkNWZjZjNiM2QyNjcyOWY1ODc0OGU0MGUyYzc0MjM0NWZh
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D80R54
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D80R54 ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND
Roller Chain Sprocket; 80-2 Chain; 54 Teeth; 2 Row of Teeth; No Hardened Teeth; 17.769" Outside Diameter; 17.198" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R2 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D80R54
BDI #
608168
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D80R54/p/608168
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
30.839
EAN
0697950218175
Product Group - BDI
M02312
Chain Size
80-2
Number of Teeth
54
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
R2
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
111
Long Description
Roller Chain Sprocket; 80-2 Chain; 54 Teeth; 2 Row of Teeth; No Hardened Teeth; 17.769" Outside Diameter; 17.198" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R2 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
17.769 Inch | 451.333 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bushing Bore Range
1-3/8 To 3-5/8 Inch | 35 To 90 Millimeter
Pitch Diameter
17.198 Inch | 436.84 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh