https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-2-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk0NjZ8aW1hZ2UvanBlZ3xhRGxoTDJnNE5TOHhNRFF4T0RZME16WTJORGt5Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eVgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3wxODRjNmVkMDYyZWUyZmMzZDkxZjI2MWQ1ZDUzMjJkNWZjZjNiM2QyNjcyOWY1ODc0OGU0MGUyYzc0MjM0NWZh
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D80U76
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D80U76 ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND
Roller Chain Sprocket; 80-2 Chain; 76 Teeth; 2 Row of Teeth; No Hardened Teeth; 24.778" Outside Diameter; 24.198" Pitch Diameter; C-Hub Both Sides; Bushed Mount; U0 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D80U76
BDI #
608172
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D80U76/p/608172
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
38.327
EAN
0697950218212
Product Group - BDI
M02312
Chain Size
80-2
Number of Teeth
76
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
U0
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
219
Long Description
Roller Chain Sprocket; 80-2 Chain; 76 Teeth; 2 Row of Teeth; No Hardened Teeth; 24.778" Outside Diameter; 24.198" Pitch Diameter; C-Hub Both Sides; Bushed Mount; U0 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
24.778 Inch | 629.361 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bushing Bore Range
2-3/8 To 5-1/2 Inch | 60 To 140 Millimeter
Pitch Diameter
24.198 Inch | 614.64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh