329205
Roller Chain Sprockets
BROWNING
BROWNING
DS50P19
BROWNING BROWNING
Description
DS50P19 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHING
Roller Chain Sprocket; 50 Chain; 19 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.121" Outside Diameter; 3.798" Pitch Diameter; B-Double Single; Bushed Mount; P1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
1176718
BDI #
329205
Details
424.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/DS50P19/p/329205
Your Price
$ 424.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.241
EAN
0662289178414
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
19
Number of Rows of Teeth
2
Hub Type
B-Double Single
Mounting Method
Bushed
Bushing Size if bushed
P1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1176718
Weight / LBS
2.75
Long Description
Roller Chain Sprocket; 50 Chain; 19 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.121" Outside Diameter; 3.798" Pitch Diameter; B-Double Single; Bushed Mount; P1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
4.121 Inch | 104.673 Millimeter
Pitch Diameter
3.798 Inch | 96.469 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh