BROWNING
BROWNING
DS60Q22
BROWNING BROWNING
Description
DS60Q22 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Roller Chain Sprocket; 60 Chain; 22 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.666" Outside Diameter; 5.27" Pitch Diameter; B-Double Single; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
DS60Q22
BDI #
329212
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/DS60Q22/p/329212
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.842
EAN
0662289298433
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
22
Number of Rows of Teeth
2
Hub Type
B-Double Single
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1176783
Weight / LBS
6.4
Long Description
Roller Chain Sprocket; 60 Chain; 22 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.666" Outside Diameter; 5.27" Pitch Diameter; B-Double Single; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Pitch Diameter
5.27 Inch | 133.86 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
5.666 Inch | 143.916 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh