https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-DS-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODZ8aW1hZ2UvanBlZ3xhRFpsTDJobE15OHhNRE14Tmpjd056SXpNemd5TWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY5RVUxOVVURjlMVjE5VFZFeGZNekF3ZURNd01DNXFjR2N8NjdjOWZjMGY0NTZmMmMyZDk2ZWZkYTg3ZDBkYTNmNmFhOTQzNWYzNjQwMjI1YzQ2YWZiOTYyMjc1ZmRjZTgwMw
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-DS-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODZ8aW1hZ2UvanBlZ3xhRFpsTDJobE15OHhNRE14Tmpjd056SXpNemd5TWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY5RVUxOVVURjlMVjE5VFZFeGZNekF3ZURNd01DNXFjR2N8NjdjOWZjMGY0NTZmMmMyZDk2ZWZkYTg3ZDBkYTNmNmFhOTQzNWYzNjQwMjI1YzQ2YWZiOTYyMjc1ZmRjZTgwMw
21445549
Roller Chain Sprockets
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
DS80ATB25
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
DS80ATB25 SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1IN PITCH
Roller Chain Sprocket; 80 Chain; 25 Teeth; 2 Row of Teeth; No Hardened Teeth; 8-33/64" Outside Diameter; 7.979" Pitch Diameter; A-Double Single; Bushed Mount; 3020 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
DS80ATB25
BDI #
21445549
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/DS80ATB25/p/21445549
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
6.62
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
25
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Bushed
Bushing Size if bushed
3020
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
14.5946
Long Description
Roller Chain Sprocket; 80 Chain; 25 Teeth; 2 Row of Teeth; No Hardened Teeth; 8-33/64" Outside Diameter; 7.979" Pitch Diameter; A-Double Single; Bushed Mount; 3020 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
8.516 Inch | 216.306 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 24 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.979 Inch | 202.66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

