![E100A35](/medias/INDM-GSPKTXX-RC-A-3-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1ODN8aW1hZ2UvanBlZ3xhR014TDJoak9TOHhNRE14Tmpjek5UYzNORGMxTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4elgxTlVURjh6TURCNE16QXdMbXB3Wnd8MzM5YmEwNGZmNzM2MjlmYTZhMTc4YzlkYmYxNTEzOTdmOTAwZWY5Y2I3MTFlMTRlZTI3MDU1YTUyNTcwOTU2YQ)
![E100A35](/medias/INDM-GSPKTXX-RC-A-3-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1ODN8aW1hZ2UvanBlZ3xhR014TDJoak9TOHhNRE14Tmpjek5UYzNORGMxTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4elgxTlVURjh6TURCNE16QXdMbXB3Wnd8MzM5YmEwNGZmNzM2MjlmYTZhMTc4YzlkYmYxNTEzOTdmOTAwZWY5Y2I3MTFlMTRlZTI3MDU1YTUyNTcwOTU2YQ)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E100A35
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E100A35 RC SPROCKET ; 1-1/4IN PITCH 35TEETH
Roller Chain Sprocket; 100-3 Chain; 35 Teeth; 3 Row of Teeth; No Hardened Teeth; 14.639" Outside Diameter; 13.945" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
E100A35
BDI #
21841928
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E100A35/p/21841928
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / US pound
0
Product Group - BDI
M02312
Chain Size
100-3
Number of Teeth
35
Number of Rows of Teeth
3
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 100-3 Chain; 35 Teeth; 3 Row of Teeth; No Hardened Teeth; 14.639" Outside Diameter; 13.945" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
13.945 Inch | 354.2 Millimeter
Outside Diameter
14.639 Inch | 371.831 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh