https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-3-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDh8aW1hZ2UvanBlZ3xhRE5sTDJobFlTOHhNRE14Tmpjd056QXpOekl4TkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4elgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGU0NjIxOGZiMjM0NDViN2UzMjgwZTY5MjI5MTk1MjhmN2Y0OTRkYzJhMGY4MDAyNDI1ZDBhNTJmYjY4ZTI2NTA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E16A16 X 60MM MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E16A16 X 60MM MTO SPROCKET
Roller Chain Sprocket; 60MM Bore; 16B-3 Chain; 16 Teeth; 3 Row of Teeth; No Hardened Teeth; 142.926MM Outside Diameter; 130.2MM Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
E16A16 X 60MM MTO
BDI #
24758856
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E16A16-X-60MM-MTO/p/24758856
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
16B-3
Number of Teeth
16
Number of Rows of Teeth
3
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Triplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 60MM Bore; 16B-3 Chain; 16 Teeth; 3 Row of Teeth; No Hardened Teeth; 142.926MM Outside Diameter; 130.2MM Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
5.627 Inch | 142.926 Millimeter
Pitch Diameter
5.126 Inch | 130.2 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh