MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E35SK96
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E35SK96 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND
Roller Chain Sprocket; 35-3 Chain; 96 Teeth; 3 Row of Teeth; No Hardened Teeth; 11.68" Outside Diameter; 11.461" Pitch Diameter; C-Hub Both Sides; Bushed Mount; SK Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
E35SK96
BDI #
608486
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E35SK96/p/608486
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
12.086
EAN
0697950003450
Product Group - BDI
M02312
Chain Size
35-3
Number of Teeth
96
Number of Rows of Teeth
3
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
SK
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
25.58
Long Description
Roller Chain Sprocket; 35-3 Chain; 96 Teeth; 3 Row of Teeth; No Hardened Teeth; 11.68" Outside Diameter; 11.461" Pitch Diameter; C-Hub Both Sides; Bushed Mount; SK Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
11.461 Inch | 291.11 Millimeter
Outside Diameter
11.68 Inch | 296.672 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh