

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E80B36
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E80B36 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Roller Chain Sprocket; 80-3 Chain; 36 Teeth; 3 Row of Teeth; No Hardened Teeth; 12.03" Outside Diameter; 11.471" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
E80B36
BDI #
608694
Details
1205.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E80B36/p/608694
Your Price
$ 1,205.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
38.15
EAN
0697950022451
Product Group - BDI
M02312
Chain Size
80-3
Number of Teeth
36
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3.75
Minimum Plain Bore
Yes
Other Features
Triplex Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
83.9
Long Description
Roller Chain Sprocket; 80-3 Chain; 36 Teeth; 3 Row of Teeth; No Hardened Teeth; 12.03" Outside Diameter; 11.471" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
11.471 Inch | 291.363 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.03 Inch | 305.562 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh