https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NjR8aW1hZ2UvanBlZ3xhRE5tTDJnd05DOHhNRE16TlRnMk9ETXlNVGd5TWk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmY2QxZmUyZmZkNzE5NjY2MjU3NTdkMDkyNWUzMjZmM2ZkODBkN2MyMzNhNDkwNjhiYTk5OTcwNThlY2NjMjE
TSUBAKI
TSUBAKI
H06B21 X 3/4
TSUBAKI TSUBAKI
Description
H06B21F X 3/4 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 3/4" Bore; 06B-1 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 2.713" Outside Diameter; 2-33/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
H06B21 X 3/4
BDI #
22383432
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H06B21-X-3-4/p/22383432
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.358
EAN
0097039712929
Product Group - BDI
M02312
Chain Size
06B-1
Number of Teeth
21
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.78925
Long Description
Roller Chain Sprocket; 3/4" Bore; 06B-1 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 2.713" Outside Diameter; 2-33/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.713 Inch | 68.91 Millimeter
Pitch Diameter
2.516 Inch | 63.91 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh