BROWNING
BROWNING
H120Q11
BROWNING BROWNING
Description
H120Q11 ROLLER CHAIN SPROCKET ; 1-1/2" P 11T HT BORE FOR Q BUSHING
Roller Chain Sprocket; 120 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 6.009" Outside Diameter; 5.325" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H120Q11
BDI #
312306
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H120Q11/p/312306
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.254
EAN
0662289136575
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1178664
Weight / LBS
4.82
Long Description
Roller Chain Sprocket; 120 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 6.009" Outside Diameter; 5.325" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.009 Inch | 152.629 Millimeter
Pitch Diameter
5.325 Inch | 135.255 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh