312337
Roller Chain Sprockets
BROWNING
BROWNING
H140R21
BROWNING BROWNING
Description
H140R21 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Roller Chain Sprocket; 140 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 12.661" Outside Diameter; 11.743" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
1178946
BDI #
312337
Details
1432.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H140R21/p/312337
Your Price
$ 1,432.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
12.889
EAN
0662289176816
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
21
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
R1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1178946
Weight / LBS
29.2
Long Description
Roller Chain Sprocket; 140 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 12.661" Outside Diameter; 11.743" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Outside Diameter
12.661 Inch | 321.589 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
11.743 Inch | 298.28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh